Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3161721

MPN #: 12721

Ergodyne® Chill-Its® 6661 Universal Hard Hat Brim with Neck Shade, One Size, Lime

Product Description
The Chill-Its® 6661 Universal Hard Hat Brim with Neck Shade attaches to hard hats and safety helmets to shade the face and neck for protection against sun damage. This flexible full brim shade features a silicone-lined elastic interior to securely grip and attach to most hard hats and safety helmets. A wide panel shade with UPF 50+ protection extends down for complete back-of-neck coverage. For a customized fit, the neck shade can be rolled away and snapped into storage when not in use. A darker tinted underside of the brim helps to reduce excessive glare from the sun. Hand wash as needed and hang to dry. Ideal for those working in sunny environments where shade is needed when wearing hard hats or safety helmets, including construction, roofing and landscaping.

Features:
  • SUN PROTECTION - Shades face and neck for protection against sun damage
  • UNIVERSAL FIT - Flexible construction designed to securely attach to most hard hats and safety helmets
  • NO-SLIP GRIP - Silicone-lined elastic grips to hard hat and safety helmet shells
  • LIGHTWEIGHT - Does not weigh down hard hats or safety helmets
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • DARK BRIM UNDERSIDE - Reduces glare from the sun
  • ROLL-AWAY DESIGN - Neck shade rolls up when not in use
  • NON-CONDUCTIVE - For safety when working around electrical environments
  • HAND WASH
  • COLOR - Lime


PRICE
$21.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Brim
Reflective TapeNo
ColorGreen
Series6661
StyleNeck Shade
InsulatedNo
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester
DescriptionHard Hat Brim with Neck Shade
GenderUnisex
Package Quantity1
Manufacturers Part Number12721
CoversNeck
WaterproofNo
Primary UseHeat Stress Protection
Water ResistantNo
BrandErgodyne