Features:
- Sturdy kraft fibreboard construction
- Use to top layer cartons to help protect damage from box cutters and knives
- Made from recycled paper
Model # :WBB3172186
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Thickness | 0.022 in |
Product Details
| Type | Chipboard Pads |
| Material | Fiberboard |
| Package Quantity | 425 |
| Color | Brown |
| Manufacturers Part Number | B3172186 |
| Brand | Global Industrial |
| Recyclable | Yes |