Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254310

MPN #: JT9-550604

JET JCT-1604 Floor Sand Rammer 24 CFM 800 BPM 90 PSI

Product Description
JET JT9-550604 JCT-1604 Floor Sand Rammer 24 CFM 800 BPM 90 PSI

JET® Sand Rammers are available in bench and floor models. The bench models deliver fast, powerful blows for ramming small, medium and large forms. The floor models deliver maximum power with slow, powerful blows that efficiently and quickly compact all types of backfill. Each model is ergonomically designed providing greater ease of handling with reduced operator fatigue Front end seal protect the piston from excessive dirt and debris extending tool life Maximum power with slow, powerful blows for compacting large sand molds Highly efficient way to quickly compact all types of backfill and sandal Steel cylinder housing for increased durability Front end seal protect the piston from excessive dirt and debris extending tool life Maximum power with slow, powerful blows for compacting large sand molds Highly efficient way to quickly compact all types of backfill and sandal Steel cylinder housing for increased durability

PRICE
$1,005.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17.6 lbs
Stroke3-15/16 in
Air Inlet1/2 in
Stroke Length3-15/16 in
Bore1 in

Product Details

CFM24 CFM
DescriptionFloor Sand Rammer
Manufacturers Part NumberJT9-550604
BPM800
BrandJET