Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136082

MPN #: JRD50-B

Ingersoll Rand® Rock Drill, 7/8" x 4-1/4" Hex Shank, 2" Stroke, 2300 BPM, 120 CFM

Product Description
The JRD50 Series rock drill is ideal for holes up to 15 feet deep and 2 inches in diameter when you're working in medium to hard rock. This particular tool is great for general utility work in corals or mines.

Features:
  • Directional Exhaust: The JRD50 Series sports a directional exhaust, which expels exhaust air in multiple directions to keep your workspace exhaust-free
  • Durable: The JRD50 is tough enough to withstand harsh environments and repeated drops


PRICE
$3,249.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2
Weight51 lbs
Stroke Length2 in
Bore3 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute2300 BPM
TypeRock Drill
CFM120 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeDrill
Pressure90 psi
DescriptionRock Drill
Manufacturers Part NumberJRD50-B
PSI90 psi
BPM2300
BrandIngersoll Rand