Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chix

Model # :WBB28657

MPN #: CHI0416

Chix® Stretch 'n Dust® Cloths - 23-1/4"w x 24"d - CHI0416

Product Description

Chix® Stretch 'n Dust® Cloths - 23-1/4"w x 24"d

Chix® Stretch 'n Dust® Cloths
Features dust-catching fibers. Mineral-oil treated for increased dust pickup and enhanced finish with no lint or residue. Microban® antimicrobial protection inhibits bacteria growth. Ideal for general housekeeping and periodic dusting. Stretch before use to activate dust-catching pockets. 23-1/4"w x 24"d. 20 cloths per bag. Sold 5 bags per case.
PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth24 in
Size23-1/4" x 24"

Product Details

Number of Sheets100
Size Type20 Cloths/Pack
Package Quantity5 Packs/Case
DescriptionStretch 'n Dust Cloths
ColorYellow
ApplicationLight Duty
Manufacturers Part NumberCHI0416
BrandChix