Model # :WBB1541963
MPN #: 99215
Reclaimed Rags - White Knit/Polo, 25 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
25lb box of Reclaimed White Knit Rags contain white knit material from t-shirts, polo shirts or similar knit apparel. White Rags are cut to wiper size with zippers and buttons removed. Often preferred for wiping applications that include water, grease, oil or paint. Ideal wiping cloth for wiping applications where consistency of material and size of wiper can vary. Economical solution for general industrial, machine shop and auto applications. All-purpose soft and durable wiping cloth will absorb both water and oil based fluids. Ideal for vehicle/fleet maintenance, asphalt road, grease and oil applications, roofing and painting. Reclaimed White Knit Rags are cut-up and sorted knit material such as t-shirts, polo shirts or similar knit apparel that typically comes from not-for-profit or charitable organizations. Note: boxes contain rags of varying sizes, type and composition within each fabric family.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Varies |
Product Details
| Size Type | 25 Lbs/Pack |
| Material | Varies |
| Package Quantity | 150 |
| Description | Reclaimed Knit/Polo Rags |
| Color | White |