Regency's Chloe Collection of occasional tables convey a simple idea that complements any room setting. This end table's straightforward design includes a modern X style base and elegant round top. It is constructed of 1-inch thick solid hardwood and is finished with a Grey hand-rubbed veneer. Stylish Chloe tables are at ease in both home and professional environments and look especially great in waiting rooms, entryways, in front of a sofa or lounge chair. Backed by a 1-year Limited Manufacturer's Warranty.
Regency Chloe 21" Round Accent Table For Living Room, Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Depth | 21 in |
| Height | 23 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | End Table |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Frame Material | Wood |
| Leg Type | 4-Legged |
| Shape | Round |
| Top Material | Wood |
| Brand | Regency |