Interion by Global Industrial
Model # :WB238414GY
Interion® Corner End Table 30" x 30" Gray Top
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4" thick laminate tops, with a PVC edge banding. The steel sled base has a black powder coat finish. Table tops come in a choice of Cherry or Gray finish. Square tables measure 20"W x 20"D, Rectangular tables measure 43"W x 20"D and Corner tables measure 29-7/8"W x 29-7/8"D. Easy to assemble.
Please Click Here For Reception Chairs
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-7/8 in |
| Width | 29-7/8 in |
| Height | 16-5/8 in |
| Top Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Corner Table |
| Frame Color Family | Black |
| Color | Gray |
| Series | Interion |
| Top Color Family | Gray |
| Description | Reception Corner Coffee Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Sled Base |
| Manufacturers Part Number | 238414GY |
| Collection | Traditional |
| Shape | Corner |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |