Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774318

MPN #: CM-3200-0MMB

Mi-T-M® ChoreMaster Gas Pressure Washer w/Mi-T-M OHV Gasoline Engine, Recoil, 3200 PSI, 2.4 GPM

Product Description
Use this multipurpose pressure washer to clean everything from patios and sidewalks to vehicles and equipment.

Features:
  • Pump: Equipped with the Mi-T-M® Pressure Relief Start; Thermal relief valve; In-line water strainer; Built-in low pressure detergent injector
  • Frame: Powder coated steel frame; 10-inch flat-free tires
  • Unit Includes: Quick connect nozzles - 15°, 25° and detergent nozzle; 25-foot x 3/8-inch wire-braided hose; Two piece, 36-inch lance with trigger gun
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory.


PRICE
$1,379.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight85 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length25 ft

Product Details

DriveDirect
Max PSI3200 psi
Start TypeRecoil
Manufacturers Part NumberCM-3200-0MMB
Pump TypeMi-T-M
Engine/Motor TypeGas
BrandMi-T-M
TypePortable Cold Water Pressure Washer
ColorBlack
SeriesChoreMaster
Wheel Type(2) Flat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute2.4 gal/min
Fuel Tank Capacity0.95 gal
Electric StartNo
Mobile or StationaryMobile
Engine Displacement212 cm³
Engine SeriesMi-T-M OHV

Warranty

Warranty3 Years on Engine yr

Compliance & Certifications

CARB CompliantNo