Karcher 9.807-723.0 2700PSI 3GPM Gas Pressure Washer
Write a Review
|
Questions & Answers (0)
Product Description
Karcher HD 3.0/27 GB 9.807-723.0. Easily converts from cart to skid. Corrosion-resistant and light-weight, Karcher's HD aluminum pressure washers can be utilized as a cart or a skid for maximum cleaning versatility and durability. These reliable Honda powered pressure washers offer a bypass loop for additional pump protection, 7-year pump warranty and flat-free tires. Accessories included: 8.750-247.0 - Trigger Gun, model M407, 8.925-129.0 - Hose, 50' x 3/8", 1w, 4,000 PSI SWXSO, 8.783-039.0 - Lance 30" Zinc plated, handle & coupler, 9.802-216.0 - Injector, Chem, NON ADJ, 0.083
PRICE
$2,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 123 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
Product Details
| Color | Silver |
| Wheel Type | Pneumatic flat-free |
| Max PSI | 2700 psi |
| Start Type | Recoil |
| Water Type | Cold |
| Max Gallons per Minute | 3 gal/min |
| Fuel Tank Capacity | 2 gal |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | 9.807-723.0 |
| Engine Displacement | 196 cm³ |
| Pump Type | Tri-plex |
| Engine/Motor Type | Crankcase |
| Engine Series | GX200 |
| Brand | Karcher |
Compliance & Certifications
| CARB Compliant | No |