Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133452

MPN #: 61975

Power Systems Chrome Cable Attachments Bar & Accessory Rack W/ Attachments, 22"L x 24"W x 49-1/2"H

Product Description
Gray, powder coated steel rack for cable attachments and accessories. Five double hooks for longer bars, and six hooks for hanging the smaller cable attachments. Two shelves for other accessories. Assembly required. 22" L x 24" W x 49.5" H. Includes a full line of Black Chrome attachments: 28" Curl Bar, 20" Straight Bar, 36" Cable Pro Style Lat Bar, 48" Lat Bar, Stirrup Handle, Tricep Pushdown Handle, Row Handle, Multi-Purpose Handle and a Multi-Purpose V Bar.

Features:
  • Matte gray finish
  • Room for 11 cable attachments plus other accessories
  • Rubber feet to protect floors
  • 22" L x 24" W x 49.5" H
  • Kit includes 9 Black Chrome cable attachments


PRICE
$1,225.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width24 in
Height49-1/2 in
Weight125 lbs

Product Details

Assembly RequiredYes
TypeCable Attachments Bar and Accessory Rack
ColorGray
MaterialSteel
Package Quantity12
DescriptionCable Attachments Bar and Accessory Rack
Manufacturers Part Number61975
BrandPower Systems

Warranty

Warranty2 yr