CanDo® Plyometric Ball Rack, Vertical, 5-Ball Capacity, 12"L x 12"W x 58"H
Write a Review
|
Questions & Answers (0)
Product Description
5-Ball Rack holds up to 5 plyometric / medicine balls. Measures 12"W x 12"D x 58"H.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 58 in |
| Weight | 13 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Medicine Ball Rack |
| Color | Black |
| Manufacturers Part Number | 10-3120 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |