Power Systems Olympic Bar Holder, 22"L x 18"W x 9"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep your weight lifting bars organized and off of the floor. Holds up to six weight lifting bars. The PVC inserts protect bar ends from being damaged. Weighted base for stability. Bars sold separately. 22"L x 18"W x 9"H
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18 in |
| Height | 9 in |
| Weight | 35 lbs |
Product Details
| Type | Bar Holder |
| Material | Steel |
| Package Quantity | 1 |
| Description | Olympic Bar Holder |
| Color | Black |
| Manufacturers Part Number | 40420 |
| Brand | Power Systems |
Warranty
| Warranty | 2 yr |