- DETECTO® medical cart accessory
- DETECTO® adjustable chrome IV pole
- Dimensions: 12.1 W in x 1.5 in D x 27.6 in H (46.3 in H fully extended) / 30.7 W cm x 3.8 cm D x 70.1 cm H (117.6 cm H fully extended)
- Shipping weight: 4 lb
Detecto® Chrome IV Pole
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 1-1/2 in |
| Height | 27-5/8 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Color | Silver |
| Series | Whisper or Rescue |
| Accessory Type | IV Pole |
| For Use With | Detecto's ER Loaded Carts |
| Material | Chrome Plated Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CAIP |
| Brand | Detecto |