Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :T9FB2085183

MPN #: RC33669RED-L

Detecto® Loaded Rescue Series Emergency Room Medical Cart, White Frame with 5 Red Drawers

Product Description
Features:
  • Loaded DETECTO® Rescue series ER medical cart
  • Included accessories: IV pole, defibrillator shelf, oxygen tank holder, cardiac board, and sharps container holder
  • White frame with 5 red drawers
  • 3 in / 3 in / 6 in / 6 in / 9 in drawer sizes
  • Breakaway EMG lock (plastic seals also available, individually numbered)
  • Numerous optional accessories available
  • 360-degree rotation for tight corners
  • Push handle with user-friendly design
  • Auto-return rail on drawers
  • ABS countertop surface is easy to clean
  • Quality aluminum cart body construction
  • 2 parking locks and 1 steering lock on casters
  • 5-in diameter wheels
  • ABS bumpers on each of the 4 corners
  • Cart dimensions: 27.8 in W x 21.3 in D x 41.8 in H (without guide handle) / 70.6 cm W x 54.1 cm D x 106.2 cm H
  • Drawer dimensions: 22.4 in W x 15.6 in D / 56.9 cm W x 39.6 cm D
  • Shipping weight - Cart: 132 lb; Accessory Box: 22 lb
PRICE
$3,179.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width21-1/4 in
Height41-3/4 in
Weight Capacity2200 lbs
Weight154 lbs
Wheel Diameter5 in
Drawer Dimensions(2) 3", (2) 6", (1) 9"

Product Details

Assembly RequiredYes
Lock TypeEMG Lock
TypeAcute Care Cart
ColorRed
SeriesRescue
Number of Drawers5
Wheel Type2 Parking Locks, 1 Directional Steering Lock
StyleEmergency Cart
MaterialSteel
Package Quantity1
Manufacturers Part NumberRC33669RED-L
BrandDetecto

Warranty

Warranty12 yr