Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
K-Tool International

Model # :WBB640381

MPN #: KTI-22518

Chrome Socket, 3/8" Drive, 12 Point, 9/16", Short

Product Description
Chrome Socket, 3/8" Drive, 12 Point, 9/16", Short

Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.

PRICE
$3.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/8 in
Size9/16"

Product Details

TypeShort
Measuring SystemFractional
ColorChrome
Manufacturers Part NumberKTI-22518
BrandK-Tool International
Points12