Chrome Socket Set, 1/2" Drive - Deep
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Socket Set, 1/2" Drive - Deep
Eight-piece fractional set includes deep sockets from 1/2"-15/16". All are 1/2" drive. Manufactured with heat-treated chrome vanadium steel. All sockets are 6-point. Packaged on socket rail.
Eight-piece fractional set includes deep sockets from 1/2"-15/16". All are 1/2" drive. Manufactured with heat-treated chrome vanadium steel. All sockets are 6-point. Packaged on socket rail.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Short, 6 Point |
| Number of Pieces | 8 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-23200 |
| Brand | K-Tool International |