Proto J57104A 1" Drive 29 Piece Socket Set - 12 Point
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1" Drive 29 Piece Socket Set - 12 Point
Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
PRICE
$2,875.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 163.50 lb lbs |
| Socket Depth Style | Standard |
| Opening Size | 7/16 in |
| Set Size Range | 1-1/16" - 3-1/2" |
| Drive Size | 1 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 29 |
| Color | Silver |
| Ratchet Head Style | Pear |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Manufacturers Part Number | J54128A |
| Brand | Proto |