Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3250061

MPN #: C1717LH

Cortech USA Chuckwagon® Insulated Food Delivery Cart w/Locking Hasp Doors,58" x 31" x 64",Brown

Product Description
The Chuckwagon® is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster.

Features:
  • Accommodates trays up to 9-1/2" x 14-1/2"
  • Raised top edge surface safely holds more trays, beverage servers and wash racks
  • Push/Pull Handles for easy navigation
  • Highest quality non-marring kingpin-less casters Optional tamper resistant locking door latch system
  • NEW and improved door track system
  • Holds 108 X-Trays, 120 Rock 2.0 Trays or 150 Rock Trays. Trays sold separately from Cortech
  • One-piece insulated sliding doors
  • No dangerous hinges
  • Built-in wall bumpers
  • Manufactured to ISO Quality Standards in the USA


PRICE
$6,089.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58 in
Width31 in
Height64 in
Caster Diameter8 in

Product Details

Capacity108 Xtrays, 120 Rock 2.0 Trays, 150 Rock Trays
MaterialPolyethylene
Package Quantity1
ColorBrown
Manufacturers Part NumberC1717LH
Caster Type2 Rigid, 2 Swivel
BrandCortech USA