Cambro MDC1418T16191 - Meal Delivery Cart Tall, 1 Door, 28 x 36-1/2 x 58-1/8, Granite Gray
Write a Review
|
Questions & Answers (0)
Product Description
Meal Delivery Cart, tall profile, 1 door, 2 compartments, holds (16) 14" x 18" trays, 28"W x 36-1/2"D x 58-1/8"H, molded-in handles, 1 per end, 6" s/s casters (2 rigid, 2 swivel with brake), granite gray with cream color door, NSF
PRICE
$3,049.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 28 in |
| Height | 58-1/8 in |
| Inside Dimensions | 18-3/8X29-3/8X21-1/2 |
Product Details
| Capacity | 16 Trays |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MDC1418T16191 |
| Caster Type | 6" caster 2 rigid, 2 swivel w/brake |
| Brand | Cambro |