Jonti-Craft® Mobile Backpack Cart w/Cubby Tray & 34 Double Hooks, 55"W x 26-1/2"D x 48"H, Brown
|
Questions & Answers (0)
Product Description
With 34 double-hooks (68 hooks total) that are optimally spaced, this mobile backpack cart can support just about any class size. Roll it outside the classroom during the day to maximize your space and roll it back inside for arrival and dismissal times for safe student monitoring. Fits easily through standard-width doorways and top storage includes six clear cubbie-trays.
PRICE
$969.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 26-1/2 in |
| Height | 48 in |
| Weight | 89 lbs |
Product Details
| Color | Brown |
| Style | Mobile Backpack Cart |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Material | Wood |
| Construction Type | Unassembled |
| Manufacturers Part Number | 39480JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |