Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cortech USA

Model # :WBB3250070

MPN #: C1716

Cortech USA Chuckwagon® Jr. Insulated Food Delivery Cart, 43" x 30" x 59", Brown

Product Description
The Chuckwagon® Jr. is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster.

Features:
  • Accommodates trays up to 9 1/2" x 14 1/2"
  • Raised top edge surfaces safely holds more trays, beverage servers and wash racks
  • Handle slots for easy navigation
  • Highest quality non-marring kingpin-less casters
  • Optional tamper resistant locking door latch system
  • Holds 64 X-Trays, 68 Rock 2.0 Trays or 88 Rock Trays. Trays sold separately from Cortech
  • Built-in wall bumpers
  • New and improved door track system
  • Manufactured to ISO Quality Standards in the USA


PRICE
$3,959.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width30 in
Height59 in
Caster Diameter8 in

Product Details

Capacity64 Xtrays, 68 Rock 2.0 Trays, 88 Rock Trays
MaterialPolyethylene
Package Quantity1
ColorBrown
Manufacturers Part NumberC1716
Caster Type2 Rigid, 2 Swivel
BrandCortech USA