Cambro MDC1411T60401 - Meal Delivery Cart Tall Profile, 3 Doors, 60 x 29-1/4 x 63-5/8, Slate Blue
Write a Review
|
Questions & Answers (0)
Product Description
Meal Delivery Cart, (modified for use in correctional facilities), tall profile, 3 doors, 3 compartments, holds (60) each 1411cwith 1411cp 5 compartment trays, with 853 insert trays, 60"W x 29-1/4"D x 63-5/8"H, HD aluminum handles with security screws, black finish, (1) per end, 6" phenolic HD casters, lock blocks on door hinge pins, slate blue with cream color door, NSF
PRICE
$5,299.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 29-1/4 in |
| Height | 63-5/8 in |
| Inside Dimensions | 14-1/2X21-1/2X50 |
Product Details
| Capacity | 60 Trays |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Caster Type | 6" heavy dutry casters 2" wide tread, 2 swivel no brake, 2 rigid |
| Manufacturers Part Number | MDC1411T60401 |
| Brand | Cambro |