Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3250071

MPN #: C1720

Cortech USA Chuckwagon® Max Food Delivery Cart w/Stainless Steel Base, 64" x 33" x 64", Brown

Product Description
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster.

Features:
  • Accommodates trays up to 9-1/2" x 14-1/2"
  • Raised top edge surface safely holds more trays, beverage servers and wash racks
  • Push/Pull Handles for easy navigation
  • Optional tamperproof locking door latch system
  • Highest quality non-marring kingpin-less casters
  • NEW and improved door track system
  • Holds 108 X-Trays, 120 Rock 2.0 Trays or 150 Rock Trays. Trays sold separately from Cortech
  • Built-in wall bumpers
  • Solid one-piece sliding doors
  • No dangerous hinges
  • Stainless steel base
  • Manufactured to ISO Quality Standards in the USA


PRICE
$9,129.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width33 in
Height64 in
Caster Diameter8 in

Product Details

Capacity108 Xtrays, 120 Rock 2.0 Trays, 150 Rock Trays
MaterialPolyethylene
Package Quantity1
ColorBrown
Manufacturers Part NumberC1720
Caster Type2 Rigid, 2 Swivel
BrandCortech USA