Cortech USA, CC116, Garbage/Laundry Cart, Black, Repro
Write a Review
|
Questions & Answers (0)
Product Description
The Kangaroo Cart is a rotationally molded plastic delivery cart that provides unmatched durability and versatility. The Cart has a 1000 lb. load rating/15 bushel capacity. The Cart has both push and pull handles on both ends, and has a drain plug for easy cleaning. There are also three variations of the Cart; Flame retardant(Passes Cal 133), General Use, and a Recycled material. The Cart is perfect for laundry, garbage collection, material handling, or use as a janitor cart. The Kangaroo is manufactured for use in any intense use or high abuse application.
PRICE
$699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 31 in |
| Height | 38 in |
| Weight Capacity | 1000 lbs |
Product Details
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 15 bu |
| Capacity | 15 ft³ |
| Material | Plastic |
| Manufacturers Part Number | CC116 |
| Duty | Medium Duty |
| Brand | Cortech USA |