- Concentrated all-purpose cleaner & deodorizer
- Eliminates garbage and organic waste build-up
- Great lasting fragrance
- Environmentally and worker friendly
Nilodor Chute & Dumpster Wash, Citrus Scent, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Chute & Dumpster Wash All-Purpose Cleaner & Odor Neutralizer will clean and deodorize that unwanted garbage, trash odor, and organic waste build-up in and around trash chutes, dumpsters, trash cans, loading docks, and concrete floors. Made In The USA.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Citrus |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Chute & Dumpster Wash |
| Manufacturers Part Number | 128DMP |
| Dilution Ratio | 3 oz / 1 gallon |
| Brand | Nilodor |