Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Simpson

Model # :WBB3778384

MPN #: 88281

Simpson® Pressure Washer Multi-Purpose Cleaner, 1 Gallon Bottle

Product Description
Our Multi-Purpose Cleaner is perfect for washing cars, RVs, siding, grills, lawn furniture, and many other tough DIY cleaning tasks found around the house. Removing mold, mildew, dirt, and stains is quick and easy as they are no match for the cleaning power of SIMPSON® Multi-Purpose Cleaner.

Features:
  • Multi-Purpose Cleaner: Non-butyl degreaser quickly cuts through tough oil and grease; eliminates the need to use several other products to get the cleaning job done
  • Versatile Cleaner: Can be used in equipment such as pressure washers, automatic scrubbers, and steam cleaners; or use it for manual applications by spraying, mopping and wiping. Great for use on floors, walls, desks, chairs, refrigerators, carpets, cars, trucks, tables, garbage pails, bed frames, sinks, toilets, shower tile, aircraft, tools, engines, concrete, plastic, glass, metals, vinyl, painted surfaces
  • Highly Concentrated: Use directly from the bottle or effective at dilutions as great as half-ounce per gallon of water; providing up to 256 gallons of cleaning solution per bottle
  • Safe to Use: Use with pressure washers, directly on surface or with soap injection. Always consult your machine's owner's manual for specific instructions regarding use of detergent


PRICE
$13.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width6-1/4 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

Unit Yield1 Gallon
TypeMulti-purpose Cleaner
ColorBlue
Physical FormLiquid
ApplicationDegreaser
StyleLiquid
Capacity1 gal
ScentMild
Applicable MaterialsCar, RVs, Siding Grills, lawn Furniture
Size TypeBottle
Helps RemoveMold, Mildew, Dirt, And Stains
Packing TypeBottle
DescriptionPressure Washer Multi-purpose Cleaner
Package Quantity1
Manufacturers Part Number88281
BrandSimpson

Warranty

Warranty90 Days