Nilium® Water-Soluble Deodorizer, Red Clover Tea Nilium, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Choose Nilium® to enhance your cleaning efforts. Simply mix one ounce of Nilium® into your regular cleaning solution to deodorize every time you clean. Nilium® can be used in conjunction with cleaners, disinfectants, insecticides.anything water soluble. It can be used daily to counteract odors every time you clean. Applications for Nilium® are practically UNLIMITED! Made In The USA.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Red Clover Tea |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Water-Soluble Deodorizer |
| Manufacturers Part Number | 128WST |
| Dilution Ratio | 1 oz. / 1 gallon |
| Brand | Nilodor |