Bird Barrier Avian Migrate Goose And Bird Repellent, Gallon Bottle - TD-AV30
Write a Review
|
Questions & Answers (0)
Product Description
Avian Migrate is a non-lethal bird repellent that discourages geese and birds from congregating on golf courses, parks, athletic fields and around public buildings. Simply spray as directed - the effect is immediate and long lasting.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Migratory Species |
| Type | Bird Deterrent |
| Size Type | Gallon Bottle |
| Material | Liquid |
| Package Quantity | 1 Bottle |
| Color | Yellow |
| Manufacturers Part Number | TD-AV30 |
| Brand | Bird Barrier |