Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :T9FB3176716

MPN #: DL705

Tape Logic® Circle Mailing Labels, 1-1/2" Dia., Clear, Roll of 1000

Product Description
Features:
  • Great for sealing envelopes and small boxes
  • Transparent so graphics show through


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
26.95
Buy 3 units - 5 units
25.95Save $1.00 (4%)
Buy 6+ units
24.95Save $2.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width1-1/2 in

Product Details

Labels per Roll1000
Package Quantity1
ColorClear
ShapeCircle
BrandTape Logic