Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Free Shipping
For Use With
Special Price
Type
Color
Price
Related Products
DeWalt Extended Performance™ Tile Blade, DW4760, 7" Diameter, 8700 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
Cat® 200 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts. Application: Dimensional Lumber Pine Seeding Composite Decking Reclaimed Lumber, ...
DeWalt Extended Performance™ Ceramic Tile Blade, DW4761, 10" Diameter, 6,000 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
DeWalt XP4™ Porcelain Tile Blade, DW4764, 10" Diameter, 6,000 RPM Features Extended performance diamond matrix provides long life and enhanced material cutting Continuous rim design provides chip free cutting in all types of tile XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades