Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219706

MPN #: DWAW71424

DeWalt® Elite™ Circular Saw Blade, 7-1/4" Dia., 24 TPI - Pkg Qty 5

Product Description
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts.

Application:
  • Dimensional Lumber
  • Pine Seeding
  • Composite Decking
  • Reclaimed Lumber, Fiber Cement Board, PVC, Azek, Laminated Veneer, Maple Countertops, MDF, and Plastic
  • Plywood
  • OSB
  • Trex
  • Hardwood
  • Engineered Lumber (LVL, Glulam, TGI, Timerstrand)
  • Rafer/Compound Cuts
  • Demo Beams/Posts
  • Subfloors


PRICE
$80.00  Sold in packages of 5 / $16.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.04 in
Diameter7-1/4 in

Product Details

Max RPM7000 rpm
TypeCarbide-Tipped
TPI24
Package Quantity5
SeriesElite
Manufacturers Part NumberDWAW71424
For Use WithCircular Saw
Tool CompatibilityCircular Saw
Abrasive MaterialCarbide
BrandDeWalt