Application:
- Cutting Wood
Weights & Dimensions
| Kerf | 0.076 |
| Plate Thickness | 0.05 in |
| Diameter | 6-1/2 in |
Product Details
| Max RPM | 7000 rpm |
| Type | Carbide-Tipped |
| Series | Flexvolt |
| For Use With | Circular Saw |
| Tool Compatibility | Circular Saw |
| TPI | 42 |
| Package Quantity | 1 |
| Manufacturers Part Number | DWAF16542 |
| Hook Angle | 10° |
| Abrasive Material | Carbide |
| Brand | DeWalt |