DeWalt® Circular Saw Kit, 6-1/2" Blade Dia., 20V
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.
PRICE
$465.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Diameter | 6-1/2 in |
| Size | 6-1/2 in |
Product Details
| Type | Circular Saw |
| Voltage | 20 V |
| Description | Circular Saw Kit |
| Color | Multi-colored |
| Manufacturers Part Number | DCS565H1 |
| Brand | DeWalt |