Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224688

MPN #: DCS565P1

DeWalt® 20V MAX XR® 6-1/2" Brushless Cordless Circular Saw Kit

Product Description
Take on a variety of cutting applications with the 20V MAX 6-1/2 in. Cordless Circular Saw. Equipped with a built-in rafter hook, bright LED, and optional dust chute, this saw is powered by a brushless motor that delivers 4,950 rpm. Built for versatility this saw delivers fast, accurate, and consistent cutting.

Features:
  • Powerful and efficient brushless motor provides optimal cutting performance in a variety of materials
  • High maneuverability with its lightweight and compact design
  • Quickly adjust the bevel capacity from 0 - 50° with the tool-free bevel lever
  • Convenient storage on the jobsite with the built-in rafter hook
  • Added safety: Electric brake quickly stops the blade after the trigger is released
  • Increased visibility and cut accuracy with bright led
  • Minimize dust while cutting with the optional dust chute, compatible with the DeWalt® airlock™ system or standard 35 mm dust extractor compatible with all DeWalt® 20V MAX and FLEXVOLT® Batteries
Includes:
  • (1) DCS565 20V MAX Brushless cordless 6-1/2 in. circular saw
  • (1) DWA161218 Saw blade
  • (1) Blade change wrench
  • (1) Optional dust chute
  • (1) Charger
  • (1) 20V MAX Li-ion 5.0Ah battery (DCB205)
  • (1) Kit bag


PRICE
$385.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-7/8
Weight6 lbs
Arbor Size5/8
Size6-1/2 in
Blade Diameter6-1/2 in

Product Details

Battery TypeLithium-Ion
RPM4950 rpm
TypeBrushless
Metal/Wood CuttingMetal/Wood
ColorYellow/Black
No Load Speed4950
Bevel Capacity50°
KitKit
StyleCordless
Number of Batteries1
Voltage20 V
Manufacturers Part NumberDCS565P1
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee