Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power-Flo Technologies

Model # :WBB2183292

MPN #: PFWRC2017C1F

Power-Flo® Circulator With Flanged Connection PFWRC2017C1F - GF 15 Flange 115V Cast Iron

Product Description
Power-Flo circulator pumps are low noise, low leakage, reliable operation and easy installation. Single and three speed compact, efficient wet rotor circulators for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. FOR INDOOR USE ONLY.

Features:
  • Motor: 2 pole, 3600 Rpm, single phase, PSC with Thermal protection
  • Liquid Temperature: 32 – 230°F
  • Max System Pressure: 145 PSI
  • Insulation: Class H
  • Volute: Cast Iron
  • Connection: GF 15 Flange with two 1/2" Dia. bolt holes
  • UL listed
  • Warranty: 3 year
PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-7/16 in
Height6-1/2 in
Weight7 lbs
Head0 - 19 ft

Product Details

Run Capacitor Size10mfd / 250V
Number of Speeds3
Max PSI145 psi
Motor TypePSC
Flow0 - 17 gal/min
Max Flow17 gal/min
Wattage100 / 70 / 55 W
Phase1
Max Operating Temperature230 °F
Manufacturers Part NumberPFWRC2017C1F
Respirator Connection TypeFlanged
BrandPower-Flo Technologies
RPM3600 rpm
Flange ConnectionGF 15
ColorBlue
Amperage0.9 / 0.7 / 0.5 A
Hertz60 Hz
Temperature Range32 - 230 °F
Number of Poles2
Voltage115 V
IncludesPump, (2) Gasket Rings, (2) Screws & Manual
Housing MaterialCast Iron

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL