- Ideal for containers with round or convex bottoms
- All sizes have solid FDA grade, USP Class VI Teflon®PTFE end disks 20mm (0.79") in diameter, a bar diameter of 8mm (0.315), and an Alnico magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Circulus Teflon Magnetic Stirring Bar, 36mm Length, White
Write a Review
|
Questions & Answers (0)
Product Description
Circulus Magnetic Stirring Bars offer fast mixing action and strong turbulence as well as greater stability with less drifting at higher speeds.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Plate Size | 36mm Length in |
| Diameter | 13/16 in |
Product Details
| Type | Circulus Stir Bar |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Circulus Teflon Magnetic Stirring Bar |
| Features | Smooth circular motion |
| Manufacturers Part Number | 371700000 |
| For Use With | Magnetic Stirrers |
| Shape | Circular |
| Brand | Bel-Art |