- Star shape is designed to fit the inside diameter of most commonly-used beakers
- Perfect for applications requiring slow, thorough mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinstar Teflon Magnetic Stirring Bar, 70mm, fits 400ml Beakers, White
Write a Review
|
Questions & Answers (0)
Product Description
Spinstar®magnetic stirring bars create a deep mixing vortex at relatively slow speeds.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 70mm in |
| Diameter | 2-3/4 in |
Product Details
| Type | Spinstar Stir Bar |
| Plate Material | PTFE |
| Capacity | Fits 400ml Beakers L |
| Material | PTFE |
| Description | Spinstar Teflon Magnetic Stirring Bar |
| Features | Optimized for 400ml beakers |
| Manufacturers Part Number | 371460400 |
| For Use With | Beaker Mixing |
| Shape | Star |
| Brand | Bel-Art |