- Available in four colors, two magnet sizes
- Flexible white rod is 33cm (13") long
- AutoclavableTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinbar Flexible Teflon Magnetic Stirring Bar Retriever, 13" Length, 16.5 x 53mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Flexible, Teflon®rod with a powerful Alnico Teflon®coated magnet for retrieving magnetic stirring bars from containers or non-magnetic sink drains and traps.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Plate Size | 13" Length, 16.5 x 53mm in |
| Diameter | 5/8 in |
Product Details
| Type | Flexible Stir Bar Retriever |
| Color | White |
| For Use With | Magnetic Stir Bars |
| Plate Material | PTFE |
| Material | PTFE/Plastic |
| Description | Spinbar Flexible Teflon Magnetic Stirring Bar Retriever |
| Package Quantity | 1 |
| Features | Flexible retrieval tool |
| Manufacturers Part Number | 377740101 |
| Shape | Flexible Rod |
| Brand | Bel-Art |