Contec® Citric Acid Disinfectant, 32 Oz. Trigger Spray Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Contec® Citric Acid Disinfectant is the low odor botanical that's ideal for restoration jobs. Gentle enough for people with chemical sensitivities, Citric Acid Disinfectant kills viruses, bacteria, fungi and TB in 5-10 minutes.
Contec Citric Acid Disinfectant is organic and effective. It is strong enough to be effective against difficult to kill non-enveloped viruses* such as Norovirus, Poliovirus, Rotavirus, Adenovirus Type 2 and Canine Parvovirus.
This List N product meets the EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. EPA Registration Number: 34810-35.
*Follow product label instructions for disinfection.
Contec Citric Acid Disinfectant is organic and effective. It is strong enough to be effective against difficult to kill non-enveloped viruses* such as Norovirus, Poliovirus, Rotavirus, Adenovirus Type 2 and Canine Parvovirus.
This List N product meets the EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19. EPA Registration Number: 34810-35.
*Follow product label instructions for disinfection.
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | Alcohol |
| pH | 2.0 - 2.3 |
| Color | Clear |
| Scent | Mild Vinegar Odor |
| Size Type | 32OZ |
| Description | Disinfectant |
| Package Quantity | 12 |
| Manufacturers Part Number | CAD3212 |
| Dilution Ratio | RTU |
| Brand | Contec |
Compliance & Certifications
| EPA Registration Number | 34810-35 |
| EPA Registered | Yes |