Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167601

MPN #: 95613252

Diversey™ Perdiem® General Purpose Cleaner with Hydrogen Peroxide, 84.5 oz. Bottle, 2/Case

Product Description
A concentrated cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology. This heavy-duty cleaner is safe on most hard surfaces, including marble floors. Multiple dilutions allow for cleaning a wide range of cleaning applications, including floors, walls, glass and other hard surfaces. Product can be used for carpet extraction, prespray and spotting. Contains no added dyes or fragrance. Use in autoscrubbers, mop and bucket and spray-and-wipe applications. Colorless and odorless.

Features:
  • Uses the patented cleaning power of proprietary Accelerated Hydrogen Peroxide (AHP®) technology to clean floors, bathrooms, glass and hard surfaces
  • Heavy-duty cleaner that is safe on most hard surfaces, including marble floors
  • Concentrated formula controls cost by delivering excellent cleaning performance for significantly less than ready-to-use products
  • A phosphorous-free cleaner that contains no added dyes or fragrance
  • Ph Concentrate: 2
Application Instructions:
  • Available in dilution control for ease in use, safety and cost control
  • Can also be used for carpet spotting and extraction cleaning
  • Use in autoscrubbers, mop and bucket and spray-and-wipe applications
Certifications:
  • EcoLogo
  • Green Seal
  • Halal
  • Letter of No Objection


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

TypeLiquid Disinfectant
DisinfectantHydrogen Peroxide
Physical FormLiquid
ApplicationMultiple Surfaces
For Use WithGeneral Purpose
ScentUnscented
Capacity84.5 oz.
Applicable MaterialsFloors, Glass, Hard Surfaces, Walls
Size Type84.5OZ
Packing TypeBottle
DescriptionGeneral Purpose Cleaner with Hydrogen Peroxide
Package Quantity2
Manufacturers Part Number95613252
BrandDiversey

Compliance & Certifications

EPA RegisteredNo