Tilex® CloroxPro Disinfecting Soap Scum Remover Spray, Unscented, 32 oz Smart Tube Spray
Write a Review
|
Questions & Answers (0)
Product Description
The powerful formula of Tilex® CloroxPro® Disinfecting Soap Scum Remover cleans soap scum before your eyes. Its penetrating foam removes soap scum and hard water deposits on surfaces to help prevent buildup from calcium, lime and rust. It also kills 99.9% of germs including Staphylococcus aureus and Salmonella enterica. Eligible for use against the virus that causes COVID-19 on hard nonporous surfaces when used as directed based on the EPA's Emerging Viral Pathogen Policy. Great on many surfaces including glazed ceramic tile, fiberglass, shower doors, toilets and sinks, this spray cleaner is ideal for offices, day care centers, restaurants, hotels and other commercial facilities. CloroxPro®, where clean means everything. Packaging may vary.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 32 oz |
Product Details
| Type | Disinfectant Cleaner |
| Scent | Unscented |
| Size Type | 32 oz. Trigger Bottle |
| Package Quantity | 1 Bottle |
| Description | Soap Scum Remover & Disinfectant |
| Manufacturers Part Number | CLO35604EA |
| Brand | Tilex |