Clorox® CloroxPro® Clean-Up Disinfectant Cleaner with Bleach is a powerful one-step cleaner that you can remove stains, clean and disinfect confidently with the power of Clorox® Bleach. It eliminates odors caused by bacteria, mold and mildew. This disinfectant cleaner with bleach meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19 on hard nonporous surfaces when used as directed. From CloroxPro®, this fresh smelling spray cleaner is perfect for use in offices, day care centers, restaurants, schools and other commercial facilities. Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle. Packaging may vary.
Clorox® Clean-Up Cleaner with Bleach, One 32oz Trigger Bottle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Size Type | 32 oz. Bottle |
| Package Quantity | 1 Bottle |
| Description | Cleaner with Bleach |
| Brand | Clorox |