J.W. Winco CKS Four-Prong Clamping Knob, 2-1/2", 2.5" (63.5), .56"(14.3)
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight yet long-lasting; these four-prong hand knobs made from a durable aluminum extrusion are an economical choice for a variety of equipment applications. Other modifications such as cross holes and set screw holes are available upon request.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | 2.5" (63.5mm) |
| Dimension B | 1.13"(28.6mm) |
| Knob Diameter | 2.5 in |
| Dimension C | 1.00(25.4mm) in |
| Dimension D | .56"(14.3mm) |
| Dimension E | Blank |
Product Details
| Type | 4 Prong Clamping Knob |
| Material | Aluminum |
| Series | CKS |
| Manufacturers Part Number | CKS-2.50-BLANK-A |
| Brand | J.W. Winco |