Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2292181

MPN #: CKT 8

Adam Equipment CKT 8 Cruiser Bench Checkweighing Scale, 16 lb x 0.0005 lb

Product Description
Reliable performance and durable construction make the CKT unmatched in value for industrial weighing. Ideal for many applications, the CKT quickly accomplishes basic weighing, parts counting, and checkweighing, which helps users meet company and regulatory guidelines. Repetitive weighing tasks are fast, with a backlit display that changes colors to show if a sample is under, over, or within the preset limits. The compact design is ideal for limited workspaces or when multiple scales are not an option.

Features:
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Large, grade 304 stainless steel pan allows swift cleaning
  • RS-232 interface is available to provide speedy connection to computers and printers
  • Sealed keypad protects against dirt and spills
  • Solid ABS housing is durable for industrial use
  • Adjustable leveling feet help optimize setup
  • Drip channels help divert spills away from the scales internal components
  • Checkweighing with audible alarm
  • External calibration allows for verification and adjustment with weights
  • Internal counting resolution 1:600,000 for precise results
  • Parts counting optimization automatically refines piece weight as parts are added
  • Parts counting with freely selectable sample sizes
  • Preset tare function speeds the process of repetitive weighing
  • Product look up (PLU) memory locations store a range of items for recall
  • Backlit display changes color for quick notification of checkweighing limits
  • Programmable auto power-off to save energy
  • Rechargeable battery included for operation almost anywhere


PRICE
$595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12-7/16 in
Height4-1/2 in
Weight Capacity16 lbs
Weight7 lbs
Cord Length5 ft
Readability0.0005 lbs
Display Digit Height0.6" (15mm)
Platform Length8-5/16 in
Unit of Measurementg, kg, lb, oz, lb:oz
Platform Width11-13/16 in
Pan/Platform Size8-5/16" x 11-13/16"
Linearity0.001 lbs

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialPlastic/Stainless Steel
Manufacturers Part NumberCKT 8
BrandAdam Equipment
TypePortable Counting Scale
ColorBlue
SeriesCKT
CalibrationExternal Calibration
Resolution1:600,000
Voltage12 V
Package Quantity1
DescriptionCruiser Bench Checkweighing Scale
InterfaceRS-232
Battery Life Hours70
Stabilization Time2 Seconds
Housing MaterialABS Plastic, Vinyl
Repeatability0.001 lbs
Legal for TradeNo

Warranty

Warranty2 yr