Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB1025776

MPN #: SHS 600a

Adam Equipment SHS600a Digital Crane Scale 660lb x 0.1lb W/ Hook, Remote Control

Product Description
Reliable performance, durable construction, and versatility make the SHS Digital Crane Scale unmatched for value in industrial weighing. With basic weighing. The easy-to-use SHS is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large 15 mm RED LED display, Features AA batteries / rechargeable battery, three button infrared remote control, color-coded keypad, two weighing units lbs and kg. 360-degree rotating display, automatic power off, low battery indicator, Polycarbonate indicator housing, chrome plated steel hook and catch, display hold, and external calibration. 1 Year Warranty.



PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-13/16 in
Height11-5/8 in
Weight Capacity660 lbs
Weight3 lbs
Readability0.1 lbs

Product Details

TypeCrane Scale
DisplayLED
ColorCream, Red
SeriesSHS
Power SourceAC/DC with Rechargeable Battery
Dual ReadabilityNo
Voltage12 V
MaterialPolycarbonate
DescriptionCrane Scale
Package Quantity1
Manufacturers Part NumberSHS 600a
BrandAdam Equipment