Clamp-On Hangrail For Double Bar Garment Racks K40 And K41 - Chrome - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Clamp-On Hangrail for Double Bar Racks K40 and K41 - Chrome
Fits K40 and K41 Racks. Made of 1 1/4" round tubing. Doubles your hanging space, allows for two levels of garments to be displayed. 5 feet long hangrail. Includes clamp for easy hanging.
Fits K40 and K41 Racks. Made of 1 1/4" round tubing. Doubles your hanging space, allows for two levels of garments to be displayed. 5 feet long hangrail. Includes clamp for easy hanging.
PRICE
$67.90 Sold in packages of 2 / $33.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
Product Details
| Type | Clamp on Hangrail |
| Class | Rack Accessories |
| Finish | Chrome |
| Line | Add-On Arms |
| Manufacturers Part Number | KH2 |
| Brand | Econoco |