Base dimensions measure 48"L x 22"W. Hangrails measure approximately 60" long and have a 1" dia. Double hangrails adjust independently from approximately 53-1/2"H to 80"H. Base is constructed of 1-1/4" dia. pipe. Includes four 3" casters, 2 locking and 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and varioius plumbing connectors.
Econoco PSRT40 Pipeline Adjustable Double Bar Box Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 22 in |
| Height | 80 in |
| Weight Capacity | 275 lbs |
| Weight | 60.5 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipeline Adjustable Double Bar Box Rack |
| Color | Black |
| Brand | Econoco |