Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB2373172

MPN #: PSBBLLADJWH

Econoco, Pipeline Adjustable Gloss White Double Hangrail Ballet Bar Rack

Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Pipes come in gloss white finish. This double ballet bar rack is adjustable from 50" to 78" high and is 50" wide. It's constructed of 1 1/4" diameter plumbing pipe and includes four 3" casters, 2 locking and 2 non-locking for easy mobility.

PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width29 in
Height78 in
Weight Capacity200 lbs

Product Details

TypePipeline Fixtures
MaterialHeavy Duty 1-1/4" Diameter Plumbing Pipe
DescriptionFreestanding Pipeline Adjustable Double Hangrail Ballet Bar Rack
ColorWhite
Manufacturers Part NumberPSBBLLADJWH
CastersYes
BrandEconoco

Warranty

Warranty1 year against defects