Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296382

MPN #: 16-5

Kee Safety® Clamp on Tee, 3/4" Diameter

Product Description
Kee Klamp® Fittings
Clamp On Tee

Widely used for adding to and modifying existing structures. This performs the same function as a Type 10, but because of its open socket, it can be added to a complete structure. For alternative fitting, see type A10. Type 25 should be used when a join in the pipe is necessary.
PRICE
$48.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
48.95
Buy 11 units - 25 units
46.95Save $2.00 (4%)
Buy 26+ units
45.95Save $3.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-1/16 in
Nominal Pipe Size3/4 in

Product Details

Assembly RequiredNo
TypeClamp On Tee
Pipe Outer Diameter1-1/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number16-5
Fitting TypeTee
Angle90°
BrandKee Safety